267-03079
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

267-03079

Siemens Building Technologies HVAC Valves, FLOWRITE Series

267-03079

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2WNC SS LN VR FXF 1.50/25.00+SKD60U
MFG Item Number
267-03079
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
267-03079
2WNC SS LN VR FXF 1.50/25.00+SKD60U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 267-03079
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNC SS LN VR FXF 1.50/25.00+SKD60U
Capacity 25 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 73 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 250, 0-10 VDC or 4-20 mA Control Signal
Net Weight 2.9 lbs
Gross Weight 2.9 lbs