267-03148
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

267-03148

Siemens Building Technologies HVAC Valves, FLOWRITE Series

267-03148

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3WMX SS,=pct.,OR, FXF,0.75/6.30+SKD60U
MFG Item Number
267-03148
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
267-03148
3WMX SS,=pct.,OR, FXF,0.75/6.30+SKD60U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 267-03148
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3WMX SS,=pct.,OR, FXF,0.75/6.30+SKD60U
Capacity 6.3 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 250 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 250, 0-10 VDC or 4-20 mA Control Signal
Net Weight 2.9 lbs
Gross Weight 2.9 lbs