267-05950
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

267-05950

Siemens Building Technologies HVAC Valves, FLOWRITE Series

267-05950

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.NC,250 BZ,=pct.,OR,MM,+SKD60U
MFG Item Number
267-05950
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
267-05950
2.5in.NC,250 BZ,=pct.,OR,MM,+SKD60U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 267-05950
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.NC,250 BZ,=pct.,OR,MM,+SKD60U
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 34 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 250, 0-10 VDC or 4-20 mA Control Signal
Net Weight 3 lbs
Gross Weight 3 lbs