267 Series Information
| Manufacturer Part Number | 2671005WB111PHD |
|---|---|
| Manufacturer | Setra |
| Product Series | 267 |
| Family Series | Setra HVAC Sensors, 267 Series |
| Description | Very Low Differential Pressure Transducer 267, +/- 5.0in. W.C., 4-20 Ma, PG-9 Strain Relief, |
| Accuracy | 0.5 % |
| Pressure Range | -5.0-5.0 in WC |
| Output | 4-20 mA |
| Connection | Static Duct Probe |
| Sensor Style | Very Low Differential |
| Display | Yes |
| Maximum Pressure | 5 in WC |
| Voltage | 24 VAC, 24 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 0-150 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |