2671005WD11G1HD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2671005WD11G1HD Setra HVAC Sensors, 267 Series, Very Low Differential Pressure

MFG Item Number
2671005WD11G1HD

2671005WD11G1HD Setra HVAC Sensors, 267 Series, Very Low Differential Pressure

MFG Item Number
2671005WD11G1HD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 267 Series
Item #
2671005WD11G1HD
Very Low Differential Pressure

267 Series Information


Specifications

Specifications
Manufacturer Part Number 2671005WD11G1HD
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Description Very Low Differential Pressure Transducer 267, 0 to 5.0 oW.C., 4-20 Ma, PG-13.5 Strain Relief,
Accuracy 0.5 %
Pressure Range 0-5.0 in WC
Output 4-20 mA
Connection 3/16 in Dual Barb Fitting
Sensor Style Very Low Differential
Display Yes
Maximum Pressure 5 in WC
Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-150 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs