Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2671010WD2ED9FD Setra HVAC Sensors, 267 Series, Very Low Differential Pressure
MFG Item Number
2671010WD2ED9FD
2671010WD2ED9FD Setra HVAC Sensors, 267 Series, Very Low Differential Pressure
MFG Item Number
2671010WD2ED9FD
This item cannot be canceled or returned
Description
Very Low Differential Pressure
Specifications
Specifications
| Manufacturer Part Number |
2671010WD2ED9FD |
| Manufacturer |
Setra |
| Product Series |
267 |
| Family Series |
Setra HVAC Sensors, 267 Series |
| Description |
Very Low Differential Pressure Transducer 267, 0 to 10 oW.C., 0-10 VDC, 9 pin D-Sub Conn., +/-0.25pct. |
| Accuracy |
0.25 % |
| Pressure Range |
0-10 in WC |
| Output |
0-5 VDC |
| Connection |
3/16 in Dual Barb Fitting |
| Sensor Style |
Very Low Differential |
| Display |
Yes |
| Maximum Pressure |
10 in WC |
| Voltage |
24 VAC, 24 VDC |
| Electrical Connection |
Screw Terminal |
| Operating Temperature |
0-150 °F |
| Approvals |
CE |
| Net Weight |
0.635 lbs |
| Gross Weight |
0.8 lbs |
2671010WD2ED9FD
Setra HVAC Sensors, 267 Series