2671025DD2EG2GN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2671025DD2EG2GN

Setra HVAC Sensors, 267 Series

2671025DD2EG2GN

Setra HVAC Sensors, 267 Series
Very Low Differential Pressure
MFG Item Number
2671025DD2EG2GN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 267 Series
Item #
2671025DD2EG2GN
Very Low Differential Pressure

267 Series Information


Specifications

Specifications
Manufacturer Part Number 2671025DD2EG2GN
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Description Very Low Differential Pressure Transducer
Accuracy 1 %
Output 0-5 VDC
Connection 3/16 in Dual Barb Fitting
Sensor Style Very Low Differential
Display No
Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-150 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs