267 Series Information
| Manufacturer Part Number | 26710R5WB2EG1HD |
|---|---|
| Manufacturer | Setra |
| Product Series | 267 |
| Family Series | Setra HVAC Sensors, 267 Series |
| Description | Very Low Differential Pressure Transducer 267, +/- 0.5in. W.C., 0-10 VDC, PG-13.5 Strain Relief, |
| Output | 0-10 VDC |
| Connection | 3/16 in Dual Barb Fitting |
| Sensor Style | Differential |
| Maximum Pressure | 0.5 in WC |
| Voltage | 9-30 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 0-150 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |