2671100LB111KFD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2671100LB111KFD

Setra HVAC Sensors, 267 Series

2671100LB111KFD

Setra HVAC Sensors, 267 Series
Very Low Differential Pressure
MFG Item Number
2671100LB111KFD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 267 Series
Item #
2671100LB111KFD
Very Low Differential Pressure

267 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 2671100LB111KFD
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Description Very Low Differential Pressure Transducer 267, +/-100 Pa, 4-20 Ma, PG-9 Strain Relief, +/-0.25pct. FS+
Output 4-20 mA
Connection 1/4 in NPT Female
Sensor Style Differential
Maximum Pressure 100 Pa
Voltage 9-30 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-150 °F
NEMA Rating NEMA 4
Protection Rating IP65
Approvals CE
Net Weight 9 lbs
Gross Weight 9 lbs