2671100WD11AKCN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2671100WD11AKCN Setra HVAC Sensors, 267 Series, Very Low Differential Pressure

MFG Item Number
2671100WD11AKCN

2671100WD11AKCN Setra HVAC Sensors, 267 Series, Very Low Differential Pressure

MFG Item Number
2671100WD11AKCN
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 267 Series
Item #
2671100WD11AKCN
Very Low Differential Pressure

267 Series Information


Specifications

Specifications
Manufacturer Part Number 2671100WD11AKCN
Manufacturer Setra
Product Series 267
Family Series Setra HVAC Sensors, 267 Series
Description Very Low Differential Pressure Transducer 267, 0 to 100 oW.C., 4-20 Ma, 1/2O Conduit Opening,
Accuracy 1 %
Pressure Range 0-100 in WC
Output 4-20 mA
Connection 1/4 in NPT Female
Sensor Style Very Low Differential
Display No
Maximum Pressure 100 in WC
Voltage 24 VAC, 24 VDC
Electrical Connection Screw Terminal
Operating Temperature 0-150 °F
Approvals CE
Net Weight 0.66 lbs
Gross Weight 0.83 lbs