Obsolete
267 Series Information
| Manufacturer Part Number | 26712R5WD11A1HD |
|---|---|
| Manufacturer | Setra |
| Product Series | 267 |
| Family Series | Setra HVAC Sensors, 267 Series |
| Description | Very Low Differential Pressure Transducer 0 to 2.5 oW.C., 4-20 mA, 1/2in. Conduit Opening, +/-0.5pct. FS+ |
| Pressure Range | 0-2.5 in WC |
| Output | 4-20 mA |
| Connection | 3/16 in Dual Barb Fitting |
| Sensor Style | Differential |
| Maximum Pressure | 2.5 in WC |
| Voltage | 9-30 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 0-150 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0.61 lbs |
| Gross Weight | 0.78 lbs |