267 Series Information
| Manufacturer Part Number | 267170CLD11AKFN |
|---|---|
| Manufacturer | Setra |
| Product Series | 267 |
| Family Series | Setra HVAC Sensors, 267 Series |
| Description | Very Low Differential Pressure Transducer 267, 0 TO 7000 Pa, 4-20 Ma, 1/2O Conduit Opening, +/-0.25pct. |
| Accuracy | 0.25 % |
| Pressure Range | 0-7,000 Pa |
| Output | 4-20 mA |
| Connection | 1/4 in NPT Female |
| Sensor Style | Very Low Differential |
| Display | No |
| Maximum Pressure | 7,000 Pa |
| Voltage | 24 VAC, 24 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | 0-150 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |