2674
Bodine Gearmotors, 42R-5L/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2674 Bodine Gearmotors, 42R-5L/H Series, Right Angle AC Gearmotor, 340 RPM

MFG Item Number
BE-2674

2674 Bodine Gearmotors, 42R-5L/H Series, Right Angle AC Gearmotor, 340 RPM

MFG Item Number
BE-2674
Item Number
2674
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42R-5L/H Series
Item #
2674
Right Angle AC Gearmotor, 340 RPM

42R-5L/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-2674
Manufacturer Bodine
Product Series 42R-5L/H
Family Series Bodine Gearmotors, 42R-5L/H Series
Description Right Angle AC Gearmotor, 340 RPM
Output Speed 340 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 54 in-lbs
Output Style Hollow Shaft
Horsepower 3/8 hp
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Current Rating 1.9 A
Net Weight 1.0938 lbs
Gross Weight 1.0938 lbs