2677
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2677 Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series, 1 IN BLK BEAUTY CORD FIT .770-.895

MFG Item Number
2677

2677 Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series, 1 IN BLK BEAUTY CORD FIT .770-.895

MFG Item Number
2677
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, Non-Metallic Liquidtight Cord Connectors Series
Item #
2677
1 IN BLK BEAUTY CORD FIT .770-.895

Non-Metallic Liquidtight Cord Connectors Series Information

  • Halogen Free
  • Rated IP68 5 BAR, Suitable for NEMA 4 Enclosures
  • Meets VDE Ratings
T&B Nylon Cable Glands have a sturdy cable sealing mechanism that results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non‑metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Specifications

Specifications
Manufacturer Part Number 2677
Manufacturer Thomas & Betts
Product Series Non-Metallic Liquidtight Cord Connectors
Family Series Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
Description Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.770 to 0.895 Inch, Meets Coast Guard CG293, Nylon, Black
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.17 lbs