26791
Gems Sensors & Controls Sensors, LS-1700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26791

Gems Sensors & Controls Sensors, LS-1700 Series

26791

Gems Sensors & Controls Sensors, LS-1700 Series
LS-1700 Series Level Switch
MFG Item Number
26791
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1700 Series
Item #
26791
LS-1700 Series Level Switch

LS-1700 Series Information

  • Small Size
  • Rugged Durability
  • Broad Heat and Pressure Capabilities
Rugged construction suitable for most corrosive liquids, and for high temperatures and pressures. Stainless steel is generally recognized as safe (GRAS) with FDA for food contact regulations.
  • High Volume
  • Compact Switches

Specifications

Specifications
Manufacturer Part Number 26791
Manufacturer Gems Sensors & Controls
Product Series LS-1700
Family Series Gems Sensors & Controls Sensors, LS-1700 Series
Description LS-1700 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Teflon
Diameter 25.4 mm
PSI Rating 1,000
Operating Temperature -40-250 °F
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0.145 lbs