268-03144
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

268-03144

Siemens Building Technologies HVAC Valves

268-03144

Siemens Building Technologies HVAC Valves
3WMX SS,=pct.,OR,FXF, 0.50/1.00
MFG Item Number
268-03144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
268-03144
3WMX SS,=pct.,OR,FXF, 0.50/1.00

Series Information

Specifications

Specifications
Manufacturer Part Number 268-03144
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 3WMX SS,=pct.,OR,FXF, 0.50/1.00
Capacity 1 Cv
Pipe Size 0.5 "
Max Close-Off Pressure 236 psi
Body Pattern Three-Way
Valve Style Globe
Fail-Safe Mode Spring
Net Weight 3 lbs
Gross Weight 3 lbs