268-03205
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
268-03205 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 3WMX BZ,=pct.,OR,FXF,1.50/25.00
MFG Item Number
268-03205

268-03205 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 3WMX BZ,=pct.,OR,FXF,1.50/25.00

MFG Item Number
268-03205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
268-03205
3WMX BZ,=pct.,OR,FXF,1.50/25.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 268-03205
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3WMX BZ,=pct.,OR,FXF,1.50/25.00
Capacity 25 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 32 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Fail-Safe Mode Spring Normally Closed
Net Weight 3 lbs
Gross Weight 3 lbs