Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
26809J500
Cully-Minerallac Fasteners
8X1/2 Wafer Lath Tek Phil Z
MFG Item Number
26809J500
This item cannot be canceled or returned
Description
8X1/2 Wafer Lath Tek Phil Z
Specifications
Specifications
| Manufacturer Part Number |
26809J500 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8X1/2 Wafer Lath Tek Phil Z |
| Screw Type |
Tek |
| Bit Type |
Phillips |
| Size |
8 x 1/2 |
| Bit Size |
#2 |
| Screw Head Type |
Wafer Head |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
26809J500
Cully-Minerallac Fasteners