26821J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26821J Cully-Minerallac Fasteners, 8x1-1/4 WAFER LATH TEK ZP

MFG Item Number
26821J

26821J Cully-Minerallac Fasteners, 8x1-1/4 WAFER LATH TEK ZP

MFG Item Number
26821J
More specs
This item cannot be canceled or returned

Obsolete

Description

Fasteners, Series
Item #
26821J
8x1-1/4 WAFER LATH TEK ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 26821J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8x1-1/4 WAFER LATH TEK ZP
Screw Type Tek
Bit Type Phillips
Size 8 x 1-1/4
Bit Size #2
Screw Head Type Wafer Head
Point Type Drill Point
Finish Zinc
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs