Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra HVAC Sensors, 269 Series
2691002KD11BDVN
Setra HVAC Sensors, 269 Series
Low Differential Pressure
MFG Item Number
2691002KD11BDVN
This item cannot be canceled or returned
Description
Low Differential Pressure
Specifications
Specifications
| Manufacturer Part Number |
2691002KD11BDVN |
| Manufacturer |
Setra |
| Product Series |
269 |
| Family Series |
Setra HVAC Sensors, 269 Series |
| Description |
Low Differential Pressure Transducer 269, 4-20mA, Base Mount, w/ Display, +/-0.25pct.FS, N |
| Accuracy |
0.25 % |
| Output |
4-20 mA |
| Connection |
3/16 in Dual Barb Fitting |
| Sensor Style |
Low Differential |
| Display |
Yes |
| Voltage |
24 VDC |
| Electrical Connection |
Screw Terminal |
| Operating Temperature |
-20-160 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2691002KD11BDVN
Setra HVAC Sensors, 269 Series