Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra HVAC Sensors, 269 Series
26910R5WB11DNEN
Setra HVAC Sensors, 269 Series
Low Differential Pressure
MFG Item Number
26910R5WB11DNEN
This item cannot be canceled or returned
Description
Low Differential Pressure
Specifications
Specifications
| Manufacturer Part Number |
26910R5WB11DNEN |
| Manufacturer |
Setra |
| Product Series |
269 |
| Family Series |
Setra HVAC Sensors, 269 Series |
| Description |
Low Differential Pressure Transducer 269, +/-0.5, 4-20mA, DIN Rail, No Display, +/-0.50pct.FS, N |
| Pressure Range |
0-100 Pa |
| Output |
4-20 mA |
| Connection |
3/16 in Dual Barb Fitting |
| Sensor Style |
Differential |
| Maximum Pressure |
100 Pa |
| Voltage |
13.5-30 VDC |
| Electrical Connection |
Screw Terminal |
| Operating Temperature |
-20-160 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
26910R5WB11DNEN
Setra HVAC Sensors, 269 Series