269 Series Information
| Manufacturer Part Number | 26912R5WB11DDGA |
|---|---|
| Manufacturer | Setra |
| Product Series | 269 |
| Family Series | Setra HVAC Sensors, 269 Series |
| Description | Low Differential Pressure Transducer 269, +/-2.5, 4-20mA, DIN Rail, w/ Display, +/-1.0pct.FS, |
| Accuracy | 1 % |
| Pressure Range | -2.5-2.5 in WC |
| Output | 4-20 mA |
| Connection | 3/16 in Dual Barb Fitting |
| Sensor Style | Low Differential |
| Display | Yes |
| Maximum Pressure | 2.5 in WC |
| Voltage | 24 VDC |
| Electrical Connection | Screw Terminal |
| Operating Temperature | -20-160 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |