Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra HVAC Sensors, 269 Series
26912R5WD11BDGA
Setra HVAC Sensors, 269 Series
Low Differential Pressure Transducer
MFG Item Number
26912R5WD11BDGA
This item cannot be canceled or returned
Description
Low Differential Pressure Transducer
Specifications
Specifications
| Manufacturer Part Number |
26912R5WD11BDGA |
| Manufacturer |
Setra |
| Product Series |
269 |
| Family Series |
Setra HVAC Sensors, 269 Series |
| Description |
Low Differential Pressure Transducer |
| Accuracy |
1 % |
| Pressure Range |
0-2.5 in WC |
| Output |
4-20 mA |
| Connection |
3/16 in Dual Barb Fitting |
| Sensor Style |
Low Differential |
| Display |
Yes |
| Maximum Pressure |
2.5 in WC |
| Voltage |
24 VDC |
| Electrical Connection |
Screw Terminal |
| Operating Temperature |
-20-160 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
26912R5WD11BDGA
Setra HVAC Sensors, 269 Series