26953
Gems Sensors & Controls Switches, FS-926 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26953 Gems Sensors & Controls Switches, FS-926 Series, FS-926 Series - General Purpose Low

MFG Item Number
26953

26953 Gems Sensors & Controls Switches, FS-926 Series, FS-926 Series - General Purpose Low

MFG Item Number
26953
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, FS-926 Series
Item #
26953
FS-926 Series - General Purpose Low

FS-926 Series Information


Specifications

Specifications
Manufacturer Part Number 26953
Manufacturer Gems Sensors & Controls
Product Series FS-926
Family Series Gems Sensors & Controls Switches, FS-926 Series
Description FS-926 Series - General Purpose Low Flow Switch
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 0.045 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 1,000 psi
Set Point Differential 15 %
Recommended Filtration 50 Micron
Approvals CE, CSA, FM, UL
Net Weight 1.915 lbs
Gross Weight 1.99 lbs