26956
Gems Sensors & Controls Switches, FS-926 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26956 Gems Sensors & Controls Switches, FS-926 Series, FS-926 Series - General Purpose Low

MFG Item Number
26956

26956 Gems Sensors & Controls Switches, FS-926 Series, FS-926 Series - General Purpose Low

MFG Item Number
26956
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-926 Series
Item #
26956
FS-926 Series - General Purpose Low

FS-926 Series Information


Specifications

Specifications
Manufacturer Part Number 26956
Manufacturer Gems Sensors & Controls
Product Series FS-926
Family Series Gems Sensors & Controls Switches, FS-926 Series
Description FS-926 Series - General Purpose Low Flow Switch
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 0.075 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 1,000 psi
Set Point Differential 15 %
Recommended Filtration 50 Micron
Approvals CE, CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs