269813-100302

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

269813-100302 Pepperl Fuchs Encoders, Absolute Rotary Encoders(Non-Standard)

MFG Item Number
269813-100302

269813-100302 Pepperl Fuchs Encoders, Absolute Rotary Encoders(Non-Standard)

MFG Item Number
269813-100302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
269813-100302
Absolute Rotary Encoders(Non-Standard)

Series Information

Specifications

Specifications
Manufacturer Part Number 269813-100302
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Encoders
Description Absolute Rotary Encoders(Non-Standard)
Input Power 4.5-30 VDC
Protocol SSI
Shaft/Bore Size 6 mm
Shaft Seal No
Mounting Shaft
Connector M23 12 Pin Connector
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs