Series Information
| Manufacturer Part Number | 269948-0009 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | Incremental Rotary Encoder(Non-Standard) |
| Resolution (PPR) | 500 |
| Incremental Channels | Dual |
| Indexed (Marker) | No |
| Shaft/Bore Size | 8 mm |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 4.75-30 VDC |
| Output Type | Push-Pull |
| Output Voltage | 4.75-30 VDC |
| Electrical Output Type | Push-Pull |
| Termination | Cable |
| Mating Connector | Not Included |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Push-Pull |
| Sensing | Incremental |
| Bearings | No |
| Operating Temperature | -10-70 °C |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Approvals | CE, cULus, UL |
| Net Weight | 0.3527 lbs |
| Gross Weight | 0.3527 lbs |