Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 26995052 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Industrial Accessories |
| Description | HANDLE B2N |
| Padlockable | No |
| Color | Black |
| Defeatable | No |
| Operator Type | Pistol Handle |
| Net Weight | 0.2205 lbs |
| Gross Weight | 0.2205 lbs |