Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Socomec Industrial Accessories
26995123
Socomec Industrial Accessories
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
26995123 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Industrial Accessories |
| Description |
HANDLE FE A1R-44 |
| Padlockable |
No |
| Color |
Red, Yellow |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Protection Rating |
IP54 |
| Net Weight |
0.3968 lbs |
| Gross Weight |
0.3968 lbs |
26995123
Socomec Industrial Accessories