26AC3050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26AC3050 Socomec Disconnect Switches, SIRCO AC 3X500A F 690Vac

MFG Item Number
26AC3050

26AC3050 Socomec Disconnect Switches, SIRCO AC 3X500A F 690Vac

MFG Item Number
26AC3050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
26AC3050
SIRCO AC 3X500A F 690Vac

Series Information

Specifications

Specifications
Manufacturer Part Number 26AC3050
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO AC 3X500A F 690Vac
Poles 3
Current Rating 500 A
AC Voltage 690 VAC
Operator Type External Handle
Fusible Yes
Net Weight 10.3617 lbs
Gross Weight 10.3617 lbs