26AC3120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26AC3120 Socomec Disconnect Switches, SIRCO AC CD 3X1250A F 690Vac

MFG Item Number
26AC3120

26AC3120 Socomec Disconnect Switches, SIRCO AC CD 3X1250A F 690Vac

MFG Item Number
26AC3120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
26AC3120
SIRCO AC CD 3X1250A F 690Vac

Series Information

Specifications

Specifications
Manufacturer Part Number 26AC3120
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO AC CD 3X1250A F 690Vac
Poles 3
Current Rating 1,250 A
AC Voltage 690 VAC
Operator Type External Handle
Fusible Yes
Net Weight 20.8073 lbs
Gross Weight 20.8073 lbs