26AC4031

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26AC4031 Socomec Disconnect Switches, SIRCO AC 4X315A F 690Vac

MFG Item Number
26AC4031

26AC4031 Socomec Disconnect Switches, SIRCO AC 4X315A F 690Vac

MFG Item Number
26AC4031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
26AC4031
SIRCO AC 4X315A F 690Vac

Series Information

Specifications

Specifications
Manufacturer Part Number 26AC4031
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO AC 4X315A F 690Vac
Poles 4
Current Rating 315 A
AC Voltage 690 VAC
Operator Type External Handle
Fusible Yes
Net Weight 5.2161 lbs
Gross Weight 5.2161 lbs