26C1A0
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26C1A0

Warrick a Brand of Gems Sensors Relays

26C1A0

Warrick a Brand of Gems Sensors Relays
Series 26 Low Water Cutoff-
MFG Item Number
26C1A0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
26C1A0
Series 26 Low Water Cutoff-

Series Information

Specifications

Specifications
Manufacturer Part Number 26C1A0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 26 Low Water Cutoff- Standoff Mount
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.39 lbs
Gross Weight 0.455 lbs