Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
26C1D0R Warrick a Brand of Gems Sensors Relays, Series 26 Low Water Cutoff-
26C1D0R Warrick a Brand of Gems Sensors Relays, Series 26 Low Water Cutoff-
This item cannot be canceled or returned
Description
Series 26 Low Water Cutoff-
Specifications
Specifications
| Manufacturer Part Number |
26C1D0R |
| Manufacturer |
Warrick a Brand of Gems Sensors |
| Family Series |
Warrick a Brand of Gems Sensors Relays |
| Description |
Series 26 Low Water Cutoff- Standoff Mount |
| Coil Voltage |
120 VAC |
| Output Current |
10 A |
| Output Configuration |
SPDT |
| Approvals |
UL |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.455 lbs |
26C1D0R
Warrick a Brand of Gems Sensors Relays