Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
26NMB1A0A Warrick a Brand of Gems Sensors Relays, Series 26NM Low-Water Cutoff,
MFG Item Number
26NMB1A0A
26NMB1A0A Warrick a Brand of Gems Sensors Relays, Series 26NM Low-Water Cutoff,
MFG Item Number
26NMB1A0A
This item cannot be canceled or returned
Description
Series 26NM Low-Water Cutoff,
Specifications
Specifications
| Manufacturer Part Number |
26NMB1A0A |
| Manufacturer |
Warrick a Brand of Gems Sensors |
| Family Series |
Warrick a Brand of Gems Sensors Relays |
| Description |
Series 26NM Low-Water Cutoff, Plug-In Module, non-Powered Contacts Reset Pushbutton Power Outage |
| Coil Voltage |
120 VAC |
| Output Configuration |
SPDT |
| Output |
10 A @ 120 VAC |
| Approvals |
cULus |
| Net Weight |
0.56 lbs |
| Gross Weight |
0.82 lbs |
26NMB1A0A
Warrick a Brand of Gems Sensors Relays