26NMC1B0
Warrick a Brand of Gems Sensors Relays

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
26NMC1B0 Warrick a Brand of Gems Sensors Relays, Series 26NM Low-Water Cutoff,
MFG Item Number
26NMC1B0

26NMC1B0 Warrick a Brand of Gems Sensors Relays, Series 26NM Low-Water Cutoff,

MFG Item Number
26NMC1B0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
26NMC1B0
Series 26NM Low-Water Cutoff,

Series Information

Specifications

Specifications
Manufacturer Part Number 26NMC1B0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 26NM Low-Water Cutoff, Plug-In Module, non-Powered Contacts
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.56 lbs
Gross Weight 0.765 lbs