26PV2010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

26PV2010

Socomec Disconnect Switches

26PV2010

Socomec Disconnect Switches
SIRCO PV 500V/P 2X100A
MFG Item Number
26PV2010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
26PV2010
SIRCO PV 500V/P 2X100A

Series Information

Specifications

Specifications
Manufacturer Part Number 26PV2010
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO PV 500V/P 2X100A
Fusible No
Current Rating 100 A
Poles 2
DC Voltage 750 VDC
Mounting Panel
Operator Type 2
Enclosed No
Net Weight 4.0786 lbs
Gross Weight 4.195 lbs