Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
26W47 Ericson Plugs & Receptacles, 2310-PW6P PLUG NEMA L5-20 PERMA-TITE
26W47 Ericson Plugs & Receptacles, 2310-PW6P PLUG NEMA L5-20 PERMA-TITE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
2310-PW6P PLUG NEMA L5-20 PERMA-TITE
Specifications
Specifications
| Manufacturer Part Number |
26W47 |
| Manufacturer |
Ericson |
| Family Series |
Ericson Plugs & Receptacles |
| Description |
2310-PW6P PLUG NEMA L5-20 PERMA-TITE |
| Net Weight |
0.465 lbs |
| Gross Weight |
0.46 lbs |
26W47
Ericson Plugs & Receptacles