270-03127
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270-03127

Siemens Building Technologies HVAC Valves, FLOWRITE Series

270-03127

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2WNC SS,=pct.,OR, FXF, 0.50/1.60
MFG Item Number
270-03127
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
270-03127
2WNC SS,=pct.,OR, FXF, 0.50/1.60

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 270-03127
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNC SS,=pct.,OR, FXF, 0.50/1.60
Capacity 1.6 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 236 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Net Weight 3 lbs
Gross Weight 3 lbs