270-03182
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
270-03182 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2WNC BZ,=pct.,OR,,FXF, 0.50/2.50
MFG Item Number
270-03182

270-03182 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2WNC BZ,=pct.,OR,,FXF, 0.50/2.50

MFG Item Number
270-03182
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
270-03182
2WNC BZ,=pct.,OR,,FXF, 0.50/2.50

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 270-03182
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNC BZ,=pct.,OR,,FXF, 0.50/2.50
Capacity 2.5 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 236 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Net Weight 5.685 lbs
Gross Weight 5.68 lbs