270-03202
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270-03202

Siemens Building Technologies HVAC Valves, FLOWRITE Series

270-03202

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3WMX BZ,=pct.,OR,FXF,0.75/6.30
MFG Item Number
270-03202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
270-03202
3WMX BZ,=pct.,OR,FXF,0.75/6.30

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 270-03202
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3WMX BZ,=pct.,OR,FXF,0.75/6.30
Capacity 6.3 Cv
Pipe Size 0.75 "
Connection Type Threaded
Max Close-Off Pressure 155 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Fail-Safe Mode Spring Normally Closed
Net Weight 6.735 lbs
Gross Weight 6.775 lbs