Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270-320 Wago Terminal Blocks, End and intermediate plate, for 270

MFG Item Number
2700320

270-320 Wago Terminal Blocks, End and intermediate plate, for 270

MFG Item Number
2700320
Item Number
270-320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
270-320
End and intermediate plate, for 270

Series Information

Specifications

Specifications
Manufacturer Part Number 2700320
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate, for 270 series quadruple-deck terminal blocks, 1 mm wide, gray
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0063 lbs
Gross Weight 0.006 lbs