Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51170347 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Wire & Cable |
| Description | Jumper, for 270 series, uninsulated, 17-way, light-gray |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Silver |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.007 lbs |