Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
270-480 Wago Wire & Cable, Jumper, for 270 series, uninsulated,
270-480 Wago Wire & Cable, Jumper, for 270 series, uninsulated,
This item cannot be canceled or returned
Description
Jumper, for 270 series, uninsulated,
Specifications
Specifications
| Manufacturer Part Number |
51170354 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire & Cable |
| Description |
Jumper, for 270 series, uninsulated, 80-way, light-gray |
| Type |
Bridges |
| Number of Pieces |
1 |
| Comments |
Silver |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
270-480
Wago Wire & Cable