Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 12226 |
|---|---|
| Manufacturer | Simpson Electric |
| Family Series | Simpson Electric Multimeters |
| Description | TESTER,VOM,HIGH ACCURACY,UL |
| Max Voltage | 1,000 Volts |
| Temperature Readings | No |
| True RMS | No |
| Max Current | 10 A (VDC) |
| Max Resistance | 20 MOhm |
| Accuracy | 1.25 % (VDC), 2 % (VAC) |
| Frequency | 100 kHz |
| Continuity W/ Diode Test | No |
| Backlight | No |
| Auto Ranging | No |
| Net Weight | 2.755 lbs |
| Gross Weight | 3.7 lbs |