Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Fluke Panel Meters & Gauges, 2700G Series
2700G-G35M/C
Fluke Panel Meters & Gauges, 2700G Series
REFERENCE PRESSURE GAUGE G35M W/
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 2700G Series
REFERENCE PRESSURE GAUGE G35M W/
Specifications
Specifications
| Manufacturer Part Number |
4334080 |
| Manufacturer |
Fluke |
| Product Series |
2700G |
| Family Series |
Fluke Panel Meters & Gauges, 2700G Series |
| Description |
REFERENCE PRESSURE GAUGE G35M W/ ACCREDITATION |
| Range |
0-5,000 psi |
| Connection |
1/4 NPT |
| Units |
Dual Scale: psi, mPa |
| Vacuum Measurement |
Yes |
| Approvals |
cCSAus, CE |
| Comments |
Any non-flammable, non-toxic, non-explosive, non-oxidizing liquid or gas compatible with 316 stainless steel |
| Net Weight |
1.73 lbs |
| Gross Weight |
1.73 lbs |
2700G-G35M/C
Fluke Panel Meters & Gauges, 2700G Series