2701-11MCG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2701-11MCG

Trumeter Distance Meters

2701-11MCG

Trumeter Distance Meters
115 Vac, 60Hz Flush 1.89in. Square,
MFG Item Number
2701-11MCG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, Series
Item #
2701-11MCG
115 Vac, 60Hz Flush 1.89in. Square,

Series Information

Specifications

Specifications
Manufacturer Part Number 2701-11MCG
Manufacturer Trumeter
Family Series Trumeter Distance Meters
Description 115 Vac, 60Hz Flush 1.89in. Square, 1.81in. X 1.81in.
Measurement Type Metric
Unit Reading Meters, Centimeters
Meter Display Type 6 Digit
Wheel Circumference 1/2 m
Wheel Diameter 5/8 "
Material Rubber Covered Plastic
Net Weight 0 lbs
Gross Weight 0 lbs