2701-53MFYC
Trumeter Distance Meters, 2701 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2701-53MFYC

Trumeter Distance Meters, 2701 Series

2701-53MFYC

Trumeter Distance Meters, 2701 Series
18in. KA YDS TC
MFG Item Number
2701-53MFYC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, 2701 Series
Item #
2701-53MFYC
18in. KA YDS TC

2701 Series Information


Specifications

Specifications
Manufacturer Part Number 2701-53MFYC
Manufacturer Trumeter
Product Series 2701
Family Series Trumeter Distance Meters, 2701 Series
Description 18in. KA YDS TC
Measurement Type Imperial
Unit Reading Yards
Meter Display Type 6 Digit
Wheel Circumference 18 "
Wheel Diameter 5/8 "
Material Knurled Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs