2701-54MFC
Trumeter Distance Meters, 2701 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2701-54MFC Trumeter Distance Meters, 2701 Series, 12in. KA FT/IN TC

MFG Item Number
2701-54MFC

2701-54MFC Trumeter Distance Meters, 2701 Series, 12in. KA FT/IN TC

MFG Item Number
2701-54MFC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, 2701 Series
Item #
2701-54MFC
12in. KA FT/IN TC

2701 Series Information


Specifications

Specifications
Manufacturer Part Number 2701-54MFC
Manufacturer Trumeter
Product Series 2701
Family Series Trumeter Distance Meters, 2701 Series
Description 12in. KA FT/IN TC
Measurement Type Imperial, Metric
Unit Reading Feet, Inches
Meter Display Type 6 Digit
Wheel Circumference 12 "
Material Knurled Aluminum
Retractable Stand No
Telescopic Handle No
Net Weight 4.4 lbs
Gross Weight 5 lbs