2701100PG1F2B10YNN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2701100PG1F2B10YNN

Setra Transducers

2701100PG1F2B10YNN

Setra Transducers
Barometric Pressure Transducer,
MFG Item Number
2701100PG1F2B10YNN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
2701100PG1F2B10YNN
Barometric Pressure Transducer,

Series Information

Specifications

Specifications
Manufacturer Part Number 2701100PG1F2B10YNN
Manufacturer Setra
Family Series Setra Transducers
Description Barometric Pressure Transducer, 0-100 PSI Gauge (PSI units only)1/8O NPT Internal0 to 5 VDC
Type Gauge
Accuracy 0.03 %
Pressure Range (Gauge) 0-100 psi
Input 12 VDC, 24 VDC
Output 0-5 VDC
Electrical Connection Cable
Length 1 '
Connection 1/8 NPT Female
Operating Temperature 30-120 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs